FREE GIFT: Cheers to the New Year! Get a FREE Beer Stein with Orders Over $150. Use Promocode CHEERS

3/8" DROP IN ANCHOR

903.D3837 - UNSPSC 31162100
3/8" DROP IN ANCHOR 3/8" DROP IN ANCHOR
3/8" DROP IN ANCHOR
Clearance

Delivery

In stock delivery from our warehouses.
0 Review(s)

69.75 Log in to see customized pricing and stock availability
Units/package: 100 Maximum Quantity: 9 Pkg(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Temporarily out of stock in Vaughan, ON and Mississauga, ON as of 8:58 PM.

Product Details

Attribute Value
Compatible Hole Diameter 1/2 in
Thread Diameter 3/8 in
TPI 16
Material Steel
Finish Clear Zinc
Minimum Embedment 1-9/16 in
Maximum Torque 10 ft lbs
Ultimate Tensile Load (2000 PSI) 3957 lbs
Ultimate Tensile Load (4000 PSI) 4824 lbs
Ultimate Shear Load 3714 lbs
EAN 4061975980335

Features

Ideal for flush mounting applications.
Preassembled for ease of installation.
Female threads accept standard UNC bolts or threaded rods (1/4” to 3/4”)
Slotted body is precision-matched to tapered internal plug for uniform expansion.
Knurled body increases frictional forces between anchor and wall of hole.
Carbon steel, zinc plated

Instructions

Drill hole same length as anchor. Do not use core bits. Maintain accurate hole size.
Clean hole of debris
Drop in anchor, slotted end first.
To set, drive setting tool into anchor until shoulder of tool is flush with top of anchor.
Select proper bolt length.

Notices

Note: Dead loads only. Hole depth must be equal to anchor length. Do not over torque.
APPROVALS/LISTINGS: • G.S.A. Spec FF-S-325C, Group VIII, Type 1 • UL listed 3/8”-3/4” • FM 3/8” - 1/2” & 3/4”

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.